Add More Items
View All Quick Selects
Below you can add an image for 'rigid locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Reducing Bushing, 3/4 In Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1.05 In Length, 0.03 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$9.02
Each
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 1-1/4", Recessed
$15.62
Knockout Bushing, 2-1/2 In Trade Size, Insulated, Rigid Connection, +150 °C Operating Temperature, 1.20 LB/Ea
$170.25
Per 100
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Recessed
$9.85
3/4" Grounding Locknut Steel With #14-#4 Lay-In Ground Lug Usa
Nacogdoches Availability: Out Of Stock
$3.60
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
$202.94
Rigid Stainless Steel 316 Locknut 1/2" Trade Sizeul Listed UL514B E308159
$30.11
Per Foot
2" Plated Steel Conduit Lock Nuts For Rigid Imc Fittings.
$145.90
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 3/4"
$416.92
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 2"
$905.00
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1"
$300.88
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 3-1/2"
$4,297.40
3/4" 3/4 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
$1.58
1/2 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$182.94
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1-1/2"
$587.43
The Conduit Locknut and Reaming Pliers Tighten Up to 3/4-Inch Emt and 1/2-Inch Rigid Locknuts. The Special Jaw Is Designed For Locknuts, Conduit and Caps. Serrated Jaws Deburr The Outside While The Nose Reams and Smooths The Inside Of Conduit Up to 3/4-Inch Emt. The Long-Nose Design Makes It Easier to Reach Into Electrical Boxes.
$44.98
3/4" 3/4 X 1/2 Reducing Bushings Steel Usa (NPS)
$1.12
1/2 Inch Steel Locknut For Use With Rigid/Imc Conduit
$89.22
3/4 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$289.86
1 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$502.00
20
Popularity
Default